REXEL logo

Label,B302,7x3,Rd/Yw,USED OIL,25/PK

Item #: 970
Cat #: 60257
UPC: 754473602574
Sign In or Register to view pricing and more.
Material Handling, Shipping & Receiving Labels - Self-Sticking Polyester. Brand Name: Brady«. Type: Label. Special Features: Polyester Overlaminate. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-302 Polyester. Width: 7 IN. Height: 3 IN. Color: Red on Yellow. Legend: USED OIL. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth. Indoor or Outdoor Use: Indoor/Outdoor Use. Labels per Package: Pack of 25 Labels. Temperature Range: -40 to 230 DEG F. Thickness: 0.01 IN. Language: English. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Finish: Gloss. Mounting Type: Self-Adhesive.

Product Overview

Material Handling, Shipping & Receiving Labels - Self-Sticking Polyester. Brand Name: Brady«. Type: Label. Special Features: Polyester Overlaminate. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-302 Polyester. Width: 7 IN. Height: 3 IN. Color: Red on Yellow. Legend: USED OIL. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth. Indoor or Outdoor Use: Indoor/Outdoor Use. Labels per Package: Pack of 25 Labels. Temperature Range: -40 to 230 DEG F. Thickness: 0.01 IN. Language: English. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Finish: Gloss. Mounting Type: Self-Adhesive.
Also known as: 754473602574, 60257

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)