
455 Malleable Split Ring Hanger, Plain, 1/2" Pipe, 0.84" OD, 3/8" Rod
Item #: 970121
Cat #: 4550050PL
UPC: 782856368663
Sign In or Register to view pricing and more.
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: .84", Pipe Size: 1/2", Finish: Plain
Overview
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: .84", Pipe Size: 1/2", Finish: Plain
Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.
Also known as: 782856368663, 4550050PL
Features & Benefits
- Recommended for the suspension of stationary non-insulated pipe lines
- Allows for piping runs close to ceiling or walls
- Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
Specifications
| Diameter: | 1/2 in |
| Material: | Cast Iron |
| Finish: | Plain |
| Diameter: | 1/2 in |
| Finish: | Plain |
| Material: | Cast Iron |