3P-480V-10A CB

Item #: 97029

Cat #: TED134010

UPC: 783164069419

to view pricing and more.
Documents & Guides
GED TED134010 3P-480V-10A CB

Overview

GED TED134010 3P-480V-10A CB
Also known as: 783164069419, TED134010

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 10
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 10
Interrupt Rating AC: 18 kA