EFD CIRCUIT BREAKERS

Item #: 97035

Cat #: EFDC218T8

UPC: 782274271903

to view pricing and more.
Eaton Crouse-Hinds series EFD manual motor starter switch, 20A/30A, With switch, 1 HP/2 HP/3 HP, Square D starter, Feraloy iron alloy, Single-gang, Two-pole, Through feed, 3/4", 250/600 Vac

Overview

Eaton Crouse-Hinds series EFD manual motor starter switch, 20A/30A, With switch, 1 HP/2 HP/3 HP, Square D starter, Feraloy iron alloy, Single-gang, Two-pole, Through feed, 3/4", 250/600 Vac

Crouse-Hinds series EFD manual motor starting and stopping switch enclosures are used for the manual starting of small AC/DC motors in locations made hazardous due to the presence of flammable vapors, gases or highly combustible dusts. Used for installation at petroleum refineries, chemical and petrochemical plants and in other process industry facilities where similar hazards exist.

Also known as: 782274271903, EFDC218T8

Specifications

Amps: 12, 15
Material: Thermoplastic, Steel
Horsepower: 2, 0.500
NEMA Configuration: 5-15R, WD-1, WD-6
Mounting: Wallplate
Amps: 12, 15
Horsepower: 2, 0.500
Mounting: Wallplate
Material: Thermoplastic, Steel
NEMA Configuration: 5-15R, WD-1, WD-6