This product has been discontinued.

Flood Light, LED, 1-Light, 150W, 120-277V, Photocell, Bronze
Item #: 970475
Cat #: FXLED150T/PCT
UPC: 019813399171
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 18755, CRI: 72, Color Temperature: 5000K, 120-277V Twistlock Photocell Included, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide
Overview
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 18755, CRI: 72, Color Temperature: 5000K, 120-277V Twistlock Photocell Included, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide
Also known as: 019813399171, FXLED150T/PCT
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 150 |
| Mounting: | Trunnion |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | 20686 |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Trunnion |
| Light Technology: | LED |
| Wattage: | 150 |
| Color: | Bronze |
| Lumens: | 20686 |