This product has been discontinued.

Heat Shrink Thin, 1"(25.4mm) Dia, Clear
Item #: 970481
Cat #: HSTT100-48-LQC
UPC: 074983760183
Sign In or Register to view pricing and more.
Thin wall heat shrink, 1" (25.4mm) diameter, clear cross-linked polyolefin, 75 pc. package quantity.
Overview
Thin wall heat shrink, 1" (25.4mm) diameter, clear cross-linked polyolefin, 75 pc. package quantity.
Also known as: 074983760183, HSTT100-48-LQC
Specifications
| Color: | Clear |
| Material: | Polyolefin |
| Diameter: | 1 in |
| Length: | 4 in |
| Color: | Clear |
| Diameter: | 1 in |
| Material: | Polyolefin |
| Length: | 4 in |