ABB S223-K10 MCB (SP) S220 3P 10A K

Item #: 970687

Cat #: S223-K10

UPC: 888614190917

to view pricing and more.
Documents & Guides
ABB S223-K10 MINI BREAKER MCB (SP) S220 3P 10AMP K CURVE 600VAC

Overview

ABB S223-K10 MINI BREAKER MCB (SP) S220 3P 10AMP K CURVE 600VAC
Also known as: 888614190917, S223-K10

Specifications

Volts AC: 690
Poles: 3
Amps: 10
Mounting: DIN Rail
Volts DC: 110
Type: Trip Curve K
Interrupt Rating AC: 3 kA
Volts AC: 690
Amps: 10
Volts DC: 110
Interrupt Rating AC: 3 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K