APP CMLED15G5BUF CMLED 150W, 120-27

Item #: 970752

Cat #: CMLED15G5BUF

UPC: 781381397599

to view pricing and more.
APP CMLED15G5BUF CMLED 150W/

Overview

APP CMLED15G5BUF CMLED 150W/
Also known as: 781381397599, CMLED15G5BUF

Specifications

Wattage: 45
Lumens: 5400
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Light Technology: LED
Lumens: 5400
Volts AC Range: 120 - 277