Cable Tie, 9.8L (251mm), Light-Heavy, We

Item #: 971217

Cat #: PLT2.5H-TL0

UPC: 074983247608

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 9.8 (251mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® locking tie, light-heavy cross section, 9.8 (251mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983247608, PLT2.5H-TL0

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Diameter: 2.500 in
Length: 9.800 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Width: 0.350 in
Color: Black
Diameter: 2.500 in
Size: Light-Heavy
Product Thickness: 0.078 in
Weight Capacity: 175 lbs
Material: Nylon
Length: 9.800 in
Family / Style: Pan-Ty®