ProAir Harsh Environment Outdoor 3R CR29, 2700BTU 230V, Lt Gray, Steel

Item #: 97127

Cat #: CR290226G020

UPC: 783510453596

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor 3R CR29, CR290226G020 item is rated 2700BTU 230V with material of Steel colored Lt Gray.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor 3R CR29, CR290226G020 item is rated 2700BTU 230V with material of Steel colored Lt Gray.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510453596, CR290226G020

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Color: Light Gray
Material: Steel
Height: 7.870 in
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 791
BTU: 2700
Color: Light Gray
Height: 7.870 in
Finish: Powder Coated
Depth: 8.630 in
BTU: 2700
Material: Steel
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Wattage: 791