
to view pricing and more.
Documents & Guides
Liquidtight Junction Box, Height 5.72 Inch, Width 2.63 Inch, Depth 2.25 Inch, Material Steel, Finish Zinc Electroplated Dichromate Epoxy Powder Coated, Mounting Surface, Cover Type Screw-On, Approval UL 514A/E2527, Application Pilot Light, Switch Device, Wiring Capacity 21 Inch, Include (1) 1-3/4 Inch STN Connector, Threaded Hub
Overview
Liquidtight Junction Box, Height 5.72 Inch, Width 2.63 Inch, Depth 2.25 Inch, Material Steel, Finish Zinc Electroplated Dichromate Epoxy Powder Coated, Mounting Surface, Cover Type Screw-On, Approval UL 514A/E2527, Application Pilot Light, Switch Device, Wiring Capacity 21 Inch, Include (1) 1-3/4 Inch STN Connector, Threaded Hub
Also known as: 781381466059, JIC-H75
Specifications
No Specifications Available