12/2 AWG, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Fire Alarm Cable

Item #: 971462

Cat #: F70004-1A

UPC: 032886881305

to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Cable, 12 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 12 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 032886881305, F70004-1A

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded