1 X 24 INCH GRAY PVC CTD NIPPLE STL

Item #: 971532

Cat #: NPL1X24-G

UPC: 704508008024

to view pricing and more.
Documents & Guides
OCA NPL1X24-G PVC CTD COND NI

Overview

OCA NPL1X24-G PVC CTD COND NI
Also known as: 704508008024, NPL1X24-G

Specifications

Diameter: 1 in
Color: Gray
Length: 24 in
Material: PVC Coated Steel
Diameter: 1 in
Length: 24 in
Color: Gray
Material: PVC Coated Steel