CONTACTOR, 400 DP

Item #: 97165

Cat #: 400-DP75NA3

UPC: 611320350166

to view pricing and more.
Documents & Guides
AB 400-DP75NA3 CONTACTOR, 400 DP,

Overview

AB 400-DP75NA3 CONTACTOR, 400 DP,
Also known as: 611320350166, 400-DP75NA3

Specifications

Poles: 3
Amps: 75
Family / Style: 400
Volts AC: 600
Type: Contactors
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Type: Contactors
Amps: 75
Volts AC: 600
Volts AC Control: 208/240