Softstarter, 480A, 208 - 600VAC, 100 - 250VAC Control, 3PH

Item #: 971669

Cat #: PSTB470-600-70

UPC: 662019067490

to view pricing and more.
PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 480 FLA (Full Load Amps). Heavy Duty: 361 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, By-Pass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-580/2 Lug Kit. *** Discontinued ***

Overview

PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 480 FLA (Full Load Amps). Heavy Duty: 361 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, By-Pass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-580/2 Lug Kit. *** Discontinued ***

A softstarter from ABB offers you several values and benefits. Whether you are a consultant, OEM, panel builder or end-user, a softstarter will add to your business value by securing motor reliability, improving installation efficiency and increasing application productivity.

Also known as: 662019067490, PSTB470-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 361, 480
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 361, 480