Arrow Tape

Item #: 971813

Cat #: 91287

UPC: 754473912871

to view pricing and more.
Documents & Guides
Pressure sensitive vinyl, BRA 91287 TAPE ARROW BLACK/YELLOW 4 INCH X 30YRDS

Overview

Pressure sensitive vinyl, BRA 91287 TAPE ARROW BLACK/YELLOW 4 INCH X 30YRDS

Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.

Also known as: 754473912871, 91287

Specifications

Material: Vinyl
Width: 4 in
Length: 30 ft
Color: Yellow
Material: Vinyl
Length: 30 ft
Width: 4 in
Color: Yellow