7W MR16 LED Lamp, 27K

Item #: 971838

Cat #: S9098

UPC: 045923090981

to view pricing and more.
Documents & Guides
7 watt; LED MR16; 2700K; 40' beam spread; GU10 base; 120 volts

Overview

7 watt; LED MR16; 2700K; 40' beam spread; GU10 base; 120 volts
Also known as: 045923090981, S9098

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 500
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Lumens: 500
Base: 2-Pin Twist Lock (GU10)
Wattage: 7
Light Technology: LED