This product may not be available in all locations.

MP-Series 15 m Length Power Cable
Item #: 97186
Cat #: 2090-CPWM4DF-10AF15
UPC: 820919934766
to view pricing and more.
Documents & Guides
Cable,Continuous Flexible,Power,600V,Motor End Threaded DIN 940 Connector - Drive End Flying Leads,15 m Length,10 AWGConductor,Orange Jacket,Industrial Grade Thermoplastic Elastomer Jacket,Motor,UL Listed to TC-ER Requirements
Overview
Cable,Continuous Flexible,Power,600V,Motor End Threaded DIN 940 Connector - Drive End Flying Leads,15 m Length,10 AWGConductor,Orange Jacket,Industrial Grade Thermoplastic Elastomer Jacket,Motor,UL Listed to TC-ER Requirements
MotionAcc
Also known as: 820919934766, 2090-CPWM4DF-10AF15
Specifications
| Phase: | 1 |
| Color: | Gray |
| Amps: | 15 |
| Material: | Thermoplastic, Brass |
| NEMA Configuration: | 5-15R, WD-1, WD-6 |
| Phase: | 1 |
| Amps: | 15 |
| NEMA Configuration: | 5-15R, WD-1, WD-6 |
| Color: | Gray |
| Material: | Thermoplastic, Brass |