Opposed Mode Standard Sensor, Thermoplastic

Item #: 97193

Cat #: SM31RLQD

UPC:

to view pricing and more.
Opposed Mode Standard Sensor, Diameter: 18mm, Range: 30m, Material: Thermoplastic

Overview

Opposed Mode Standard Sensor, Diameter: 18mm, Range: 30m, Material: Thermoplastic
Also known as: SM31RLQD

Specifications

Mounting: Panel
Diameter: 18 mm
Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Family / Style: Mini-Beam
Range: 3000 mm
Volts DC Range: 10 - 30
Mounting: Panel
Material: Thermoplastic
Family / Style: Mini-Beam
Volts DC Range: 10 - 30
Diameter: 18 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 3000 mm