Servo Motor, Medium Inertia, 460VAC, 1500RPM, 24VDC Brake

Item #: 97204

Cat #: MPM-B1653C-MJ74AA

UPC: 884951113855

to view pricing and more.
Documents & Guides
Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Medium Inertia, 460 Volt AC, 1500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

MP-Series™ medium inertia (MPM) servo motors from Allen-Bradley® offer IEC metric mounting dimensions and rotatable DIN connectors, providing flexible connector orientation for easier cable routing. Catalog item MPM-B1653C-MJ74AA is a Bulletin MPM medium-Inertia servo motors product from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951113855, MPM-B1653C-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 1500
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Medium Inertia
RPM: 1500