TCP LDCT4W50K6 4W LED DECO CLEAR E1

Item #: 972068
Cat #: LDCT4W50K6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
TCP LDCT4W50K6 6PK 50K

Overview

TCP LDCT4W50K6 6PK 50K
Also known as: LDCT4W50K6

Specifications

Wattage: 4
Color Temperature: 5000 (Bright White)
Lumens: 200
Wattage: 4
Lumens: 200
Color Temperature: 5000 (Bright White)

Customer Reviews

No reviews for this product
(0)