PETROLUX LED HAZARDOUS LOCATION GEN2 84 LEDS 700MA 120V

Item #: 972156

Cat #: HPLED-84-700-4K-12-UN-G-L5-40C-F1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED HAZARDOUS LOCATION GEN2 84 LEDS 700MA 120V

Overview

PETROLUX LED HAZARDOUS LOCATION GEN2 84 LEDS 700MA 120V
Also known as: HPLED-84-700-4K-12-UN-G-L5-40C-F1

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 21000
Wattage: 195
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 21000
Light Technology: LED
Volts AC: 120
Wattage: 195
Dimmable: Yes