MIL 48-62-2055 3" SCALING CHI

Item #: 972310

Cat #: 48-62-2055

UPC: 045242152667

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3/4in Hex With 21/32in Round Shank, Application: Hammer Iron With Heat Treated Work Areas Is Used For Removing Weld Spatter, Scale And Concrete Form Overflow And Seepage, Material: Forged High Grade Steel, Width: 3in, Overall Length: 12in

Overview

3/4in Hex With 21/32in Round Shank, Application: Hammer Iron With Heat Treated Work Areas Is Used For Removing Weld Spatter, Scale And Concrete Form Overflow And Seepage, Material: Forged High Grade Steel, Width: 3in, Overall Length: 12in

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Scaling chisels are ideal of cleaning concrete and removing scale and rust. Additionally, scaling chisels can be used for cutting troughs and some asphalt. The widened tip design allows for faster surface material removal. This chisel is specifically designed for spline rotary hammers and should be used in hammer only mode.

Also known as: 045242152667, 48-62-2055

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • High quality 3/4 in. hex with 21/32 in. round shank
  • Made from forged high grade steel
  • Use in hammer only mode

Specifications

No Specifications Available