Servo Motor, Low Inertia, MPL,460VAC, Frame 45, 24VDC Brake, 3000 RPM

Item #: 97240

Cat #: MPL-B4530F-SJ74AA

UPC: 820919981142

to view pricing and more.
Documents & Guides
MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 3000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 3000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 820919981142, MPL-B4530F-SJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
RPM: 3000