APP MLLEDS35J5BU MLED LP 3K LM 1.5"

Item #: 972410

Cat #: MLLEDS35J5BU

UPC: 781381047142

to view pricing and more.
Documents & Guides
APP MLLEDS35J5BU MLED LP 3K L

Overview

APP MLLEDS35J5BU MLED LP 3K L
Also known as: 781381047142, MLLEDS35J5BU

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED