Starter, Full Voltage Non-Reversing, C-Frame, 54mm, 40A, 24VDC Coil

Item #: 972452
Cat #: E101C40L3A
UPC: 782113893488
Sign In or Register to view pricing and more.
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, C-Frame, 54 mm, 40 Amp Rated, 3-Phase Magnetic, Adjustable, Solid State, Overload Relay, 16 - 50 Amp, 24 Volt DC Coil

Overview

IEC, Full Voltage, Non-Reversing Starter, C-Frame, 54 mm, 40 Amp Rated, 3-Phase Magnetic, Adjustable, Solid State, Overload Relay, 16 - 50 Amp, 24 Volt DC Coil
Also known as: 782113893488, E101C40L3A

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Type: Starter
Mounting: Surface
Amps: 40
Phase: 3
Poles: 3
Mounting: Surface
Volts DC Control: 24
Type: Starter
Amps: 40

Customer Reviews

No reviews for this product
(0)