VNTC, 12/4, Type TC-ER, Shielded, 600V

Item #: 9725

Cat #: A21204

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable (VNTC), 12 AWG, 4 Conductor, Type TC-ER, Shielded, PVC Jacket, 600 Volts

Overview

Vinyl Nylon Tray Cable (VNTC), 12 AWG, 4 Conductor, Type TC-ER, Shielded, PVC Jacket, 600 Volts

VNTC stands for Vinyl Nylon Tray Cable. It's a type of electrical cable used in manufacturing, industrial, and commercial settings. VNTC is a common choice for tray cable because it's cost-effective and durable.

Also known as: A21204

Specifications

Gauge: 12 AWG
Jacket: PVC
Color: Black
Conductors: 4
Gauge: 12 AWG
Color: Black
Jacket: PVC
Conductors: 4