![SWITCH DECOR. SP 15A 120/277V AG WH SWITCH DECOR. SP 15A 120/277V AG WH](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=305C4EC0-9B21-4BA9-9988-327D9BC3B4E0&f=420)
SWITCH DECOR. SP 15A 120/277V AG WH
Item #:
972585
Cat #:
7501-9W
UPC:
032664737329
Sign In or Register to view pricing and more.
Documents & Guides
Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 737329
Overview
Eaton standard grade decorator switch, Auto-grounding, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 737329
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.
Also known as: 032664737329, 7501-9W
Specifications
Amps: | 15 |
Color: | White |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)