CABLE TIE 302/304 SS 100LB 10.2 BAL

Item #: 972627

Cat #: LS-4.6-260A

UPC: 786209995315

to view pricing and more.
Documents & Guides
THB LS-4.6-260A CABLE TIE 302

Overview

THB LS-4.6-260A CABLE TIE 302
Also known as: 786209995315, LS-4.6-260A

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Material: Stainless Steel
Length: 10.200 in
Color: Plain
Weight Capacity: 200 lbs
Material: Stainless Steel
Color: Plain
Width: 0.180 in
Length: 10.200 in