CDE CL24-120PS-I 120PS W/ SHRT FLAT

Item #: 972662

Cat #: CL24-120PS-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CDE CL24-120PS-I 120PS W/ SHRT FLAT LENS 120V 2

Overview

CDE CL24-120PS-I 120PS W/ SHRT FLAT LENS 120V 2
Also known as: CL24-120PS-I

Specifications

Wattage: 7
Type: Miniature
Volts AC: 140
Shape: T6 (Tubular)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Wattage: 7
Volts AC: 140
Light Technology: Incandescent
Type: Miniature
Shape: T6 (Tubular)
Base: Bayonet (BA15d)