5"/6" LED Downlight, 12W, 120V, 3000K

Item #: 972776

Cat #: 12DL6DIM/930

UPC: 045079979925

to view pricing and more.
Documents & Guides
5"/6" Dimmable LED Downlight, Retrofit, Line Voltage: 120V, 12W, Lumens: 750, CRI: 82, Color Temperature: 3000K, Color: White Trim. Life: 50,000 Hrs.

Overview

5"/6" Dimmable LED Downlight, Retrofit, Line Voltage: 120V, 12W, Lumens: 750, CRI: 82, Color Temperature: 3000K, Color: White Trim. Life: 50,000 Hrs.
Also known as: 045079979925, 12DL6DIM/930

Specifications

Color Temperature: 3000 (Warm White)
Type: LED Downlight, Dimmable
Wattage: 12
Volts AC: 120
Lumens: 750
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 750
Dimmable: Yes
Type: LED Downlight, Dimmable
Volts AC: 120
Light Technology: LED