Molded Case Switch, (Isolator), 125A, H Frame, 65kAIC, 3P

Item #: 972975

Cat #: 140G-H6S3-D12

UPC: 885630705378

to view pricing and more.
Molded Case Switch, H frame, 65 kA Interrupt Rating, Molded Case Switch (Isolator), 3 Poles, Rated Current 125 Amp

Overview

Molded Case Switch, H frame, 65 kA Interrupt Rating, Molded Case Switch (Isolator), 3 Poles, Rated Current 125 Amp

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 885630705378, 140G-H6S3-D12

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case, Isolator
Volts AC: 600
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case, Isolator
Family / Style: 140G
Amps: 125
Volts AC: 600