Breaker, 20A, 2P, 480Y/277VAC, 96VDC, Ring Terminals, Din Rail

Item #: 97300

Cat #: 1489-A2C200R

UPC: 781180897696

to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve C

Overview

Breaker, 20 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve C
Also known as: 781180897696, 1489-A2C200R

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve C
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 96
Interrupt Rating AC: 14 kA