Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 10m

Item #: 973018

Cat #: 2090-CSBM1DE-14AF10

UPC: 887172936845

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 10 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 10 meter *** Rockwell Automation Preferred Product ***
Also known as: 887172936845, 2090-CSBM1DE-14AF10

Specifications

Type: Cable, Power
Volts AC: 1kV
Gauge: 14 AWG
Length: 10 m
Special Program: Rockwell Automation Preferred Product
Type: Cable, Power
Gauge: 14 AWG
Special Program: Rockwell Automation Preferred Product
Volts AC: 1kV
Length: 10 m