This product may not be available in all locations.

Power Supply, 4A, 1P, 85-264VAC Input, 24-28V DC Output
Item #: 973070
Cat #: SVL424100
UPC: 783472873210
to view pricing and more.
Documents & Guides
4 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 4 Amps - 96 Watts. H x W x D: 2.95" x 1.77" x 3.93". NEC Class 2 Outputs. Din Mt
Overview
4 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 4 Amps - 96 Watts. H x W x D: 2.95" x 1.77" x 3.93". NEC Class 2 Outputs. Din Mt
SVL Series power supplies are perfect for high volume, controlled environment applications where essential features are the only requirement. When space inside an enclosure is at a premium, their small footprint makes these power supplies an excellent alternative to embedded open frame switchers. The DIN rail mounting capability provides quicker and easier installation while allowing for design flexibility. These power supplies range from 15 to 480 W in 5, 12, 24 and 48 VAC combinations.
Also known as: 783472873210, SVL424100
Specifications
| Volts DC: | 24 |
| Wattage: | 96 |
| Amps: | 4 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Volts AC Range: | 100 - 240, 85 - 264 |
| Volts DC Range: | 120 - 375 |
| Volts DC: | 24 |
| Amps: | 4 |
| Phase: | 1 |
| Volts DC Range: | 120 - 375 |
| Wattage: | 96 |
| Mounting: | DIN Rail |
| Volts AC Range: | 100 - 240, 85 - 264 |