FUTURE FLOOD 39W 7X6 120V PCS COOL LED ARM ON-OFF BRONZE

Item #: 973111

Cat #: FFLED39/480/PCS4

UPC: 019813241456

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 39W 7X6 120V PCS COOL LED ARM ON-OFF BRONZE

Overview

FUTURE FLOOD 39W 7X6 120V PCS COOL LED ARM ON-OFF BRONZE
Also known as: 019813241456, FFLED39/480/PCS4

Specifications

Mounting: Arm
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: Bronze
Light Technology: LED
Lumens: 6174
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 6174