1-1/4" PVC Coated Steel 90° Sweep Elbow, 18" Radius

Item #: 973143
Cat #: PV1218SW90
UPC: 847656054434
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 18 Inch Radius

Overview

1-1/4 Inch PVC Coated Steel 90 Degree Sweep Elbow, 18 Inch Radius
Also known as: 847656054434, PV1218SW90

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 1/4 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 18 in

Customer Reviews

No reviews for this product
(0)