8/4 MC AL BRN GRY ORG YEL 1000FT REEL

Item #: 973179

Cat #: MCAL84SOLBRNGRYORNYELWG1000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
8/4 MC AL BRN GRY ORG YEL 1000FT REEL

Overview

8/4 MC AL BRN GRY ORG YEL 1000FT REEL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL84SOLBRNGRYORNYELWG1000RL

Specifications

Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel