BX MCAL84SOLBRNGRYORNYELWG1000RL

Item #: 973179
Cat #: MCAL84SOLBRNGRYORNYELWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL84SOLBRNGRYORNYELWG1000RL 8/4 MC AL BRN GRY ORG YEL 1000FT REEL

Overview

BX MCAL84SOLBRNGRYORNYELWG1000RL 8/4 MC AL BRN GRY ORG YEL 1000FT REEL
Also known as: MCAL84SOLBRNGRYORNYELWG1000RL

Specifications

Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 8
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 8
Package Type: Reel

Customer Reviews

No reviews for this product
(0)