Power Supply, 1.25A, 1P, 85-264VAC Input, 24-28V DC Output

Item #: 973243

Cat #: SVL124100

UPC: 783472873180

to view pricing and more.
Documents & Guides
1.25 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 1.25 Amps - 30 Watts. H x W x D: 2.95" x 0.82" x 3.52". NEC Class 2 Outputs. Din Mt

Overview

1.25 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 1.25 Amps - 30 Watts. H x W x D: 2.95" x 0.82" x 3.52". NEC Class 2 Outputs. Din Mt

SVL Series power supplies are perfect for high volume, controlled environment applications where essential features are the only requirement. When space inside an enclosure is at a premium, their small footprint makes these power supplies an excellent alternative to embedded open frame switchers. The DIN rail mounting capability provides quicker and easier installation while allowing for design flexibility. These power supplies range from 15 to 480 W in 5, 12, 24 and 48 VAC combinations.

Also known as: 783472873180, SVL124100

Specifications

Mounting: DIN Rail
Wattage: 30
Phase: 1
Amps: 1.250
Volts AC Range: 85 - 264
Volts DC Range: 120 - 375
Volts DC: 24/28
Mounting: DIN Rail
Phase: 1
Volts AC Range: 85 - 264
Volts DC: 24/28
Wattage: 30
Amps: 1.250
Volts DC Range: 120 - 375