Breaker, Molded Case, 150A, 600VAC, 3P, High Magnetic

Item #: 973348
Cat #: TED136150GET
UPC: 783164486452
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 600 Volt AC, 3-Pole, High Magnetic

Overview

Breaker, Molded Case, 150 Amp, 600 Volt AC, 3-Pole, High Magnetic
Also known as: 783164486452, TED136150GET

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 150
Volts AC: 600
Family / Style: E150
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Poles: 3
Amps: 150
Family / Style: E150

Customer Reviews

No reviews for this product
(0)