200A, 4.8kV, 50kA, BCLS Series, Bolt-on, Indicator

Item #: 973409

Cat #: 5BCLS-9R

UPC: 051712528238

Sign In or Register to view pricing and more.
Eaton Bussmann series 5BCLS fuse, Single barrel, 9R designation, 4.8 kV, 200A, 50 kAIC, Motor start, BCLS, Class R, Bolt-in, Single barrel

Overview

Eaton Bussmann series 5BCLS fuse, Single barrel, 9R designation, 4.8 kV, 200A, 50 kAIC, Motor start, BCLS, Class R, Bolt-in, Single barrel

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712528238, 5BCLS-9R

Specifications

Amps: 200
Class: R
Volts AC: 4.800kV
Family / Style: BCLS
Standards: ANSI
Diameter: 76mm
Length: 404mm
Type: 9R, Indicator
Amps: 200
Volts AC: 4.800kV
Standards: ANSI
Length: 404mm
Class: R
Family / Style: BCLS
Diameter: 76mm
Type: 9R, Indicator