Proline Industrial Enclosure, 2000x1200x600mm, Steel,Lt Gray

Item #: 973508

Cat #: PPOD20126

UPC: 783510198183

to view pricing and more.
Documents & Guides
Proline Tp 12 Industrial Package, Bulletin P21 (proline Industrial Packages - Proline Industrial Enclosure Packages), Size/dims: 2000x1200x600mm, Material: Steel, Finish: Lt Gray

Overview

Proline Tp 12 Industrial Package, Bulletin P21 (proline Industrial Packages - Proline Industrial Enclosure Packages), Size/dims: 2000x1200x600mm, Material: Steel, Finish: Lt Gray

Proline Tp 12 Industrial Package, Bulletin P21 (proline Industrial Packages - Proline Industrial Enclosure Packages)

Also known as: 783510198183, PPOD20126

Specifications

Material: Steel
Width: 47.240 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Height: 78.740 in
Depth: 23.620 in
Width: 47.240 in
IP/NEMA Rating: NEMA 12