2-1/2" PVC 45° Elbow, 24" Radius, Schedule 40, Gray
Item #: 973584
Cat #: 2504524ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2-1/2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
2-1/2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 2504524ELB
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Angle: | 45° |
| Sweep Radius: | 24 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 45° |
| Color: | Gray |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 24 in |