A-B 800T-J52A 30mm Selector Switch

Item #: 973719

Cat #: 800T-J52A

UPC: 662073192480

to view pricing and more.
Documents & Guides
ALB 800T-J52A 30MM SELECTOR S

Overview

ALB 800T-J52A 30MM SELECTOR S
Also known as: 662073192480, 800T-J52A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches