Solid Wall Wiring Duct, 2.25" W x 2.14" D x 6' L, PVC, Light Gray

Item #: 97375

Cat #: FS2X2LG6NM

UPC: 074983340804

to view pricing and more.
Panduct® Type FS Solid Wall Wiring Duct, 2.25" W x 2.14" D x 6' L, PVC, Light Gray, no mounting holes. Base only does not include cover.

Overview

Panduct® Type FS Solid Wall Wiring Duct, 2.25" W x 2.14" D x 6' L, PVC, Light Gray, no mounting holes. Base only does not include cover.

Panduct® type FS solid wall wiring duct, 2 W x 2 H, 6' length, PVC, light gray, no mounting holes.

Also known as: 074983340804, FS2X2LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC