Swing-Out Panel for Free-Stand Enclosure

Item #: 97377

Cat #: A72SP30F3

UPC: 783510213404

to view pricing and more.
Swing-Out Panel for Free-Stand with Mounting Channel, Full, fits 72x30, White

Overview

Swing-Out Panel for Free-Stand with Mounting Channel, Full, fits 72x30, White

Swing-Out Panels are designed for Free-Stand Enclosure with Mounting Channel. Full-length and half-length swing-out panels are available. Half-length panels can be located in the upper or lower portion of the enclosures. Swing-out panels have two heavy-gauge continuous hinges which permit the panel to swing completely out of the enclosure if it is located within approximately 10.75 in. (273 mm) of the door. These panels can be mounted on either side of the enclosure.

Also known as: 783510213404, A72SP30F3

Features & Benefits

  • Panels are furnished with plated mounting hardware

Specifications

Width: 25 in
Height: 60 in
Color: White
Material: Steel
Finish: Powder Coated
Width: 25 in
Color: White
Finish: Powder Coated
Height: 60 in
Material: Steel