A-B 889P-M4BB-2 889 Pico Cable

Item #: 973817

Cat #: 889P-M4BB-2

UPC: 884951947856

to view pricing and more.
Documents & Guides
ALB 889P-M4BB-2 889 PICO CABL

Overview

ALB 889P-M4BB-2 889 PICO CABL
Also known as: 884951947856, 889P-M4BB-2

Specifications

Gender: Male
Length: 2 m
Amps: 4
Volts AC: 60
Color: Black
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Pins: 4
Gender: Male
Amps: 4
Color: Black
Material: PVC
Pins: 4
Length: 2 m
Volts AC: 60
Volts DC: 75
IP/NEMA Rating: IP67