Servo Motor, Rotary, 460V, 165mm Frame, 4000 RPM, Low Inertia

Item #: 97387

Cat #: MPL-B540K-MJ74AA

UPC: 820919984112

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, Low Inertia, Brushless, 460 Volt AC, Frame Size 5 = 165 mm (6.50 Inch), Stack Length 40 = 101.6 mm (4 Inch), 4000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, Low Inertia, Brushless, 460 Volt AC, Frame Size 5 = 165 mm (6.50 Inch), Stack Length 40 = 101.6 mm (4 Inch), 4000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 820919984112, MPL-B540K-MJ74AA

Specifications

Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 4000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 4000
Size: 165 mm
Volts AC: 460
Special Program: Rockwell Automation Preferred Product