BLM CEWDM3704T 3HP 1160RPM 3P

Item #: 974031

Cat #: CEWDM3704T

UPC: 781568539040

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEWDM3704T 3HP 1160RPM 3P

Overview

BLM CEWDM3704T 3HP 1160RPM 3P
Also known as: 781568539040, CEWDM3704T

Specifications

Phase: 3
Horsepower: 3
Amps: 9.600
Phase: 3
Amps: 9.600
Horsepower: 3